Beli harga busbar di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ABB BusbarDeskripsi:The S803-Bb250 Is A 3-Pole Busbar With 24 Terminal Lugs. It Can Be Used For Rated Current Up To 250A.
- CIC Busbar SupportDeskripsi:Terbuat dari polyster (ringan, kuat dan tidak mudah pecah), Dapat digunakan untuk 2 macam ukuran busbar, warna krem.atribut:
- Busbar Size (mm): 2x10/3x5
- Fort Mesin Busbar MultifungsiDeskripsi:Multifunction Tools Including : - Bending tools ( penekuk busbar )- Punch Tool ( pelubang busbar )- Cutting tools ( pemotong busbar )
- DV Zero Arde Busbaratribut:
- Insulator: SM-25; BMC
- Material: Pure Copper (Busbar) + BMC (Insulator)
- Current Impact (kA): > 300
- PM Busbar Support (Railstein Tangga)Deskripsi:Digunakan untuk dudukan busbar.
- KRISBOW Alat Pelubang Busbar Hidrolikatribut:
- Maximum stroke (mm): 22
- PM Square Type Busbar HolderDeskripsi:Digunakan untuk dudukan busbar. Spesifikasi: - T35x10.
- PM Busbar Support Neutral and GroundDeskripsi:Digunakan untuk dudukan busbar.atribut:
- Diameter (mm): 20
- Busbar Width Max.: NG-20
- ABB Busbar Isolation CapDeskripsi:The S800-Bbic Are Protecting Caps For Free Terminal Lugs At The Busbar S803-Bb250.atribut:
- Terminal Type: Screw Terminals
- Product Width (mm): 8
- Accessory Type: Other
- Dimension Diagram: 2CCC413003C0201
- Recommended Screw Driver: Pozidriv 2
- Housing Material: Insulation group I
- Product Height (mm): 95
- Product Length (mm): 3
- Tightening Torque (N m): 3.5
- WEIDMULLER BUSBar Connectionsatribut:
- Height (inch): 0.965
- Color: silver
- PM Round Type Busbar Holder/SilinderDeskripsi:- Digunakan untuk dudukan busbar, - Warna : Coklat Tua, - Lulus uji meger lebih dari 100 Mega Ohm.
- ABB Busbar Power ConnectorDeskripsi:The S803-Bbpc120 Is A 3-Pole Incombing Block For The Busbar S803-Bb250. The Terminal Cross Section Is 120Mm2.atribut:
- Rated Frequency (Hz): 50to60
- Terminal Type: Screw Terminals
- Rated Operational Voltage (V): 400/690 AC
- Housing Material: Insulation group I
- Dimension Diagram: 2CCC413003C0201
- Model : Flat
- Product Height (mm): 73.25
- Product Length (mm): 56.25
- Product Width (mm): 79
- Rated Current (A): 250
- Rated Operational Current (A): 250
- Recommended Screw Driver: Pozidriv 2
- Tightening Torque (N m): 3.5
- DV Epoxy Busbar Supportatribut:
- Material: Epoxy Fiberglass
- Color: Yellow Resin
- Dielectric Strength (kV): 20-30
- Insulation Capacity (ohm): 1.0x100000000
- DV BMC Busbar Supportatribut:
- Material: Bulk Moulding Compund
- Color: White-Gray Marble
- Dielectric Strength (kV): 15
- Insulation Capacity (ohm): 1.0x100000000
- DV Copper MCB BusbarDeskripsi:Insulator & DIN Rail.atribut:
- Length (mm): 100
- Material: ABS Plastic (Insulator), Pure Copper (PIN)
- Nominal Voltage (V): 415
- Thermostability (°C): -25 to 50
- Operating Voltage (kV): 4
- DV Busbar Holderatribut:
- Screw Size: M10
- Size (HxWxD) (mm): 46x38x38
- Color: Black
- Model : Square Bar Holder
- Schneider Electric EasyPact EZC Busbar Easypactatribut:
- [Ui] Rated Insulation Voltage (V): 690 AC 50/60Hz
- Device Application: Connection
- Device Short Name: Busbar
- Product or Component Type: Busbar
- Range: EasyPact
- Range of Product: EasyPact
Daftar Harga harga busbar Terbaru January 2026
| ABB Busbar | Rp77.900 |
| CIC Busbar Support | Rp129.900 |
| Fort Mesin Busbar Multifungsi | Rp32.999.900 |
| DV Zero Arde Busbar | Rp55.900 |
| Fort Busbar Support | Rp21.900 |
| PM Busbar Support (Railstein Tangga) | Rp109.900 |
| KRISBOW Alat Pelubang Busbar Hidrolik | Rp1.899.900 |
| PM Square Type Busbar Holder | Rp19.900 |
| PM Busbar Support Neutral and Ground | Rp6.900 |
| ABB Busbar Isolation Cap | Rp399.900 |
Data diperbarui pada 17/01/2026 (Harga belum termasuk PPN)
























































































































































/P103073998-1.jpg)




/WEIDMULLER%20BUSBar%20Connections/o5P104594869-4.jpg)